Menu Search
Search
3M #MV10-8FLK

Scotchlok™ Fork Terminal, 12 to 10 AWG, No. 8 Stud, Yellow

SKU # 05400713956
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Locking Fork Terminal
Insulation: Vinyl
Stud Size: No. 8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Electrolytic Copper
Color: Yellow
Temperature Rating: -40° to +221°F
Voltage Rating: 600/1000 VAC
Package Quantity: 500/Pack

3M™ Scotchlok™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221° F (-40 to 105° C). Elect