Menu Search
Search
KLEIN TOOLS #1692-5AT

Wire Pulling Grip, Forged Steel, Double V-Groove

SKU # 09264447185 Manufacturer Series: 1692
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling
Material: Forged Steel
Operation: Bell-System L Strand, Chain/Toggle/Shackle
Inside Jaw Contour: Double V-Groove
Cable Type: Steel Strand
OD Min: 0.22 in. (5.54mm)
OD Max: 0.55 in. (13.97mm)
Load Max: 8000-lb (3629kg)
Jaw Length: 5 in.
Lb/​Ea: 0.10 lb