Menu Search
KLEIN TOOLS #1628-30

Chicago Cable Pulling Grip, 0.85 - 1.24 in. OD, 10.75 in. L Jaw, ACSR 477-1033.5 KCM, Bare ACSR, Round

SKU # 09264447040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling
Material: Forged Steel
Operation: Locking Loop Handle
Inside Jaw Contour: Round
Cable Type: Bare ACSR, Cu/Al Strand
Cable Size: ACSR 477-1033.5KCM
OD Min: 0.85 in. (21.59mm)
OD Max: 1.24 in. (31.5mm)
Load Max: 20,000-lb (9090kg)
Jaw Length: 10.75 in.
Lb/​Ea: 27

Forged-Steel Cable Grips: Type - Cable Pulling; Material - Forged Steel; Operation - Locking Loop Handle; Inside Jaw Contour - Round; Cable Type - Bare ACSR, Cu/Al Strand; Cable Size - ACSR 477-1033.5KCM; OD Min - 0.85" (21.59mm); OD Max - 1.24" (31.50mm); Load Max - 20,000-lb (9090kg); Jaw Length - in - 10.75; Lb/Ea - 27.00; Additional Information - Application: Hollow and Large-diameter cables requiring limited damage; Manufacturer Series - Chicago

Additional Info: Application: Hollow and Large-diameter cables requiring limited damage