Menu Search
KLEIN TOOLS #1656-30

Chicago Cable Pulling Grip, 0.31 - 0.53 in. OD, 4.75 in. L Jaw, ACSR 2 - 1/0, Bare ACSR, 4500-lb Load

SKU # 09264447107
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling
Material: Forged Steel
Operation: Locking Loop Handle
Inside Jaw Contour: Round
Cable Type: Bare ACSR, Cu/Al Strand
Cable Size: ACSR 2 - 1/0
OD Min: 0.31 in. (7.87mm)
OD Max: 0.53 in. (13.46mm)
Load Max: 4,500-lb (2045kg)
Jaw Length: 4.75 in.
Lb/​Ea: 3.75