Menu Search
KLEIN TOOLS #1656-20H

Chicago Cable Pulling Grip, 0.20 - 0.40 in. OD, 4.18 in. L Jaw, ACSR 6 - 1/0, Bare Conductor, 4500-lb Load

SKU # 09264447105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling
Material: Forged Steel
Operation: Locking Loop Handle
Inside Jaw Contour: Round
Cable Type: Bare Conductors
Cable Size: ACSR 6 - 1/0
OD Min: 0.2 in. (5.08mm)
OD Max: 0.4 in. (10.16mm)
Load Max: 4,500-lb (2045kg)
Jaw Length: 4.18 in.
Lb/​Ea: 3.20

Forged-Steel Cable Grips: Type - Cable Pulling; Material - Forged Steel; Operation - Locking Loop Handle; Inside Jaw Contour - Round; Cable Type - Bare Conductors; Cable Size - ACSR 6 - 1/0; OD Min - 0.20" (5.08mm); OD Max - 0.40" (10.16mm); Load Max - 4,500-lb (2045kg); Jaw Length - in - 4.18; Lb/Ea - 3.20; Additional Information - Includes Hot-Line Latch; Manufacturer Series - Chicago

Additional Info: Includes Hot-Line Latch