KLEIN TOOLS #1628-18

Cable Pulling Forged Steel Locking Loop Handle

SKU: 09264447035
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Pulling
Material: Forged Steel
Operation: Locking Loop Handle
Inside Jaw Contour: Diamond
Cable Type: Extra-High-Strength, Messanger, Guy Strand
OD Min: 0.75 in. (19.05mm)
OD Max: 1 in. (25.54mm)
Load Max: 14999-lbs (6803kg)
Jaw Length - in: 7.25
Forged-Steel Cable Grips: Type - Cable Pulling; Material - Forged Steel; Operation - Locking Loop Handle; Inside Jaw Contour - Diamond; Cable Type - Extra-High-Strength, Messanger, Guy Strand; OD Min - 0.75 in. (19.05 mm); OD Max - 1.00 in. (25.54 mm); Load Max - 14999-lbs (6803kg); Jaw Length - in - 7.25; Additional Information - Actuation Type: Manual
Additional Info: Actuation Type: Manual