Menu Search
GREENLEE #GG600-750XL

Gator Grip Cable Pulling Grip Assembly, Crimp-On, 600-750 MCM

SKU # 78331005516
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling
Operation: Crimp-On
Cable Type: Cu/Al Strand
Cable Size: 600-750 MCM
Load Max: 15000/11500-lb (6804/5216-kg)

GRN GG600-750XL 600-750 GRIP ASY