GREENLEE #GG250-350XS

Cable Pulling Grip Assembly, Crimp-On, 250-350 MCM

SKU: 78331005502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Pulling
Operation: Crimp-On
Cable Type: Cu/Al Strand
Cable Size: 250-350 MCM
Load Max: 8000/8000-lb (3628/3628-kg)
Manufacturer Series: GATOR Grips
Description
GRN GG250-350XS 250-350 GRIP ASY