GREENLEE #GG2/0-4/0XS

Cable Pulling Grip Assembly, Crimp-On, 2/0-4/0 AWG

SKU: 78331005474
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Pulling
Operation: Crimp-On
Cable Type: Cu/Al Strand
Cable Size: 2/0-4/0 AWG
Load Max: 10000/4000-lb (4536/1814-kg)
Manufacturer Series: GATOR Grips
Description
GRN GG2/0-4/0XS 2/0-4/0 GRIP ASY