Menu Search
Footwear Grips and Cleats Ice Traction Cleat, Tungsten Carbide Stud, Rubber, Black

WW #JD3615-XXL

Altragrips-Lite Ice Traction Cleat, Tungsten Carbide Stud, Rubber, Black

SKU #43797698979
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Ice Traction Cleats
Material: Rubber
Grip Configuration: Tungsten Carbide Stud
Installation: Pull-On
Color: Black
Size: 2X-Large
Mens Shoe Size: 14 Plus

Altragrips-Lite low-profile ice cleats are compact and light weight yet industrially strong ice and snow shoe cleats for ice that fit easily and conveniently over all types of shoes and boots. It is extremely easy to use and can be put on or taken off in under 30 seconds. Light in weight, the Altragrips-Lite HP is virtually inconspicuous on the user's foot or when carried in a pocket. The traction on Altragrips-Lite LP's comes from the shoe cleats for ice and its 16 minimally exposed tungsten carbide studs underfoot. This minimal exposure allows the employee to gain traction in winter conditions with the ice grippers for shoes while still being able to navigate clean surfaces with reduced risk of surface damage. The spikes are constructed of tungsten carbide for superior abrasion resistance and sealed into the sole of Altragrips-Lite LP's for maximum durability. Altragrips-Lite LP's can also be worn while driving. Altragrips-Lite LP's feature dual rear pull-tabs for easy on and off and an aggressively treaded sole on these ice grippers for shoes that is designed to provide additional traction in thicker snow conditions. Altragrips-Lite LP's also features a patented trim-line that allows the user to remove the heel portion if necessary. The Altragrips-Lite HP ice cleats for shoes and boots are sized from an XS up to an XXL and is guaranteed to fit every one of your employees.