JORDAN DAVID #JD3612S

Rubber Anti-Slip Footwear Grips Black Small

SKU: 78571091103
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Anti-Slip Footwear Grips
Material: Rubber
Grip Configuration: Aluminum Oxide Grit Bands
Installation: Slip-On
Color: Black
Size: Small
Mens Shoe Size: 6 to 8
Manufacturer Series: GRIPS-Lite™
Description
Footwear Grips and Cleats: Type - Anti-Slip Footwear Grips; Material - Rubber; Grip Configuration - Aluminum Oxide Grit Bands; Installation - Slip-On; Color - Black; Size - Small; Mens Shoe Size - 6 to 8; Additional Information - Fits over all types of workshoes and boots. Designed to increase traction in snow and ice or oil and grease; Manufacturer Series - GRIPS-Lite™
Additional Info: Fits over all types of workshoes and boots. Designed to increase traction in snow and ice or oil and grease