ERGODYNE #16774

TREX 6310 16774 Ice Traction Device, Large, Steel Studs Configuration, Rubber, Black

SKU: 72047616774
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Anti-Slip Footwear Grips
Material: Rubber
Grip Configuration: Steel Studs
Color: Black
Size: Large
Manufacturer Series: ICE Traction
Description
This adjustable one-piece traction device for shoes or boots delivers tenacious grip and stability. The sole features ten rugged heat-treated carbon steel studs. An aggressive tread connects the mid-foot and heel stud zones. The stretchable rubber stays flexible in temperatures as low as -40 deg F and allows for easy on/off. An adjustable cord cinches tight for a secure fit.
Additional Info: Flexible to -40 deg F (-40 deg C)