Menu Search
Footwear Grips and Cleats TREX 6310 16773 Ice Traction Device, Medium, Steel Studs Configuration, Rubber, Black
ERGODYNE #16773

TREX 6310 16773 Ice Traction Device, Medium, Steel Studs Configuration, Rubber, Black

SKU # 72047616773 Manufacturer Series: ICE Traction
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Anti-Slip Footwear Grips
Material: Rubber
Grip Configuration: Steel Studs
Color: Black
Size: Medium

This adjustable one-piece traction device for shoes or boots delivers tenacious grip and stability. The sole features ten rugged heat-treated carbon steel studs. An aggressive tread connects the mid-foot and heel stud zones. The stretchable rubber stays flexible in temperatures as low as -40 deg F and allows for easy on/off. An adjustable cord cinches tight for a secure fit.

Additional Info: Flexible to -40 deg F (-40 deg C)