Menu Search
Foot and Leg Guards Guard, Foot, Rubber Toe, 5.5 in. Width, Aluminum

ELLWOOD #200

Guard, Foot, Rubber Toe, 5.5 in. Width, Aluminum

SKU #40113998999
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Foot Guard
Material: Aluminum
Weight: 32 oz. / Pair

Foot and Leg Guards: Type - Foot Guard; Material - Aluminum; Weight - 32 oz/pair; Additional Information - Toe Material: Rubber, Size: 5.5 in.

Additional Info: Toe Material: Rubber, Size: 5.5 in.