×

Your shopping cart is empty.

ELLWOOD 702-4-1/2

ELLWOOD  702-4-1/2

Foot Guard Carbon Steel, 16 ga Quick Fastener and Adjustable Web Strap

ELLWOOD

Manufacturer # 702-4-1/2

SKU: 40113992000





Product Description

Foot and Leg Guards: Type - Foot Guard; Protection - Toe; Material - Carbon Steel, 16 ga; Fasteners - Quick Fastener and Adjustable Web Strap; Weight - 24 oz/pair; Additional Information - Width: 4-1/2" (Mens). Withstands 75 lb Impact

Price

(save

Quantity Pricing

Unit of Sale: Each Pair

Required Date:

Qty:

Type: Foot Guard
Protection: Toe
Material: Carbon Steel, 16 ga
Fasteners: Quick Fastener and Adjustable Web Strap
Weight: 24 oz/pair

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: