Menu Search
SQUARE D COMPANY #9002AW2

Heavy Duty Industrial Foot Switch

SKU # 78590181592 Manufacturer Series: Type A Class 9002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Industrial Foot Switch
Construction Style: Full Shield
Enclosure Rating: NEMA 2, 4, 13
Control Function: Single Stage
Circuit Configuration: SPDT
Contact Mode: Spring Return w/Mechanical Latch
Rating - Voltage: 120V AC/DC
Rating - Current: 15A
Wiring Connection: Terminals, 3/4 in NPT Entry
Dimensions: WxLxH: 5.38 x 9 x 4.84 in.