Menu Search
Foot Switches, Electrical Foot Switch, 400V AC, 5A, 1 C.O. Each Pedal, Momentary, M20 x 1.5 Cable Entry, IP65
SIEMENS #3SE39024CA20

Foot Switch, 400V AC, 5A, 1 C.O. Each Pedal, Momentary, M20 x 1.5 Cable Entry, IP65

SKU # 04089282475 Manufacturer Series: 3SE2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Foot Switch
Enclosure Rating: IP65
Circuit Configuration: 1 C.O. Each Pedal
Contact Mode: Momentary
Rating - Voltage: 400V AC
Rating - Current: 5A
Wiring Connection: M20 x 1.5 Cable Entry
Material: Plastic
Dimensions: WxLxH: 6.10 x 4.53 x 5.98 in.

Foot Switches, Electrical: Type - Foot Switch; Enclosure Rating - IP65; Circuit Configuration - 1 C.O. Each Pedal; Contact Mode - Momentary; Rating - Voltage - 400V AC; Rating - Current - 5A; Wiring Connection - M20 x 1.5 Cable Entry; Material - Plastic; Size - WxLxH - 6.10 x 4.53 x 5.98 in.; Additional Information - One Pedal, With Cover; Manufacturer Series - 3SE2

Additional Info: One Pedal, With Cover