Light Duty Foot Switch Steel, Black

SKU: 78366723120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Light Duty Foot Switch
Construction Style: Open, Unshielded
Enclosure Rating: IP20
Control Function: Single Stage
Circuit Configuration: SPDT
Contact Mode: Spring Return, Momentary
Rating - Voltage: 120/250V AC
Rating - Current: 15A
Wiring Connection: Terminals
Material: Steel, Black
Dimensions: WxLxH: 2.62 x 3.5 x 1 in.
Manufacturer Series: Treadlite II
Foot Switches, Electrical: Type - Light Duty Foot Switch; Construction Style - Open, Unshielded; Enclosure Rating - IP20; Control Function - Single Stage; Circuit Configuration - SPDT; Contact Mode - Spring Return, Momentary; Rating - Voltage - 120/250V AC; Rating - Current - 15A; Wiring Connection - Terminals; Material - Steel, Black; Size - WxLxH - 2.62 x 3.50 x 1.00 in; Additional Information - Non-skid Base; Manufacturer Series - Treadlite II
Additional Info: Non-skid Base