LINEMASTER #511-B2GA

Heavy Duty Industrial Foot Switch Cast Metal, Alert Orange

SKU: 78366721236
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heavy Duty Industrial Foot Switch
Construction Style: Full Shield with Gate
Enclosure Rating: NEMA 2, 4, 13
Control Function: Two Stage
Circuit Configuration: SPDT
Contact Mode: Spring Return w/Mechanical Latch
Rating - Voltage: 120/250V AC
Rating - Current: 20A
Wiring Connection: Terminals, 3/4 in NPT Entry
Material: Cast Metal, Alert Orange
Dimensions: WxLxH: 5.75 x 9 x 4.75 in.
Manufacturer Series: Hercules Anti-Trip
Description
Foot Switches, Electrical: Type - Heavy Duty Industrial Foot Switch; Construction Style - Full Shield with Gate; Enclosure Rating - NEMA 2, 4, 13; Control Function - Two Stage; Circuit Configuration - SPDT; Contact Mode - Spring Return w/Mechanical Latch; Rating - Voltage - 120/250V AC; Rating - Current - 20A; Wiring Connection - Terminals, 3/4 in NPT Entry; Material - Cast Metal, Alert Orange; Size - WxLxH - 5.75 x 9.00 x 4.75 in; Additional Information - 3 Mounting Holes; Manufacturer Series - Hercules Anti-Trip
Additional Info: 3 Mounting Holes