The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
LINEMASTER #511-B

Heavy Duty Foot Switch

SKU # 78366721210
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Foot Switch
Construction Style: Full Shield
Enclosure Rating: NEMA 2, 4, 13
Control Function: Single Stage
Circuit Configuration: SPDT
Contact Mode: Spring Return w/Mechanical Latch
Rating - Voltage: 125-250V AC
Rating - Current: 20A
Wiring Connection: Terminals, 1/2 in. NPT Entry
Dimensions: WxLxH: 5.75 x 9 x 4.75 in.

Foot Switches, Electrical: Type - Heavy Duty Foot Switch; Construction Style - Full Shield; Enclosure Rating - NEMA 2, 4, 13; Control Function - Single Stage; Circuit Configuration - SPDT; Contact Mode - Spring Return w/Mechanical Latch; Rating - Voltage - 125-250V AC; Rating - Current - 20A; Wiring Connection - Terminals, 1/2 in. NPT Entry; Size - WxLxH - 5.75 x 9.00 x 4.75 in.