Menu Search
Foil Tape Foil Tape, 4.3 mil T, Silver, Aluminum, -29 - 177deg C
NON ELECTRICAL GENERIC #TAPE

Foil Tape, 4.3 mil T, Silver, Aluminum, -29 - 177deg C

SKU # 78015098150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Foil Tape
Thickness: 4.3 mil
Color: Silver
Temperature Min: -29deg C/-20deg F
Temperature Max: 177deg C/350deg F
Material Specification: Aluminum

Ideal Seal 2000 is a dual use aluminum foil insulation tape product designed for use as a vapor seal and to ensure the integrity of seams and joints on both fiberglass duct board and flexible duct systems.

Additional Info: Tensile Strength: 25 lb/in.