Menu Search
Foil Tape Peel and Seal Tape, 18 in. W x 33 yd L, Aluminum
MFM BUILDING PRODUCTS #18X33

Peel and Seal Tape, 18 in. W x 33 yd L, Aluminum

SKU # 72579950018
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Foil Tape
Width: 18 in.
Length: 33 yd.
Material Specification: Aluminum

Foil Tape: Type - Foil Tape; Width - 18.00 in.; Length - 33 yd; Material Specification - Aluminum