Menu Search
BRADY #19811

Bradyfoam Mounting Tape, 36.0 yd. L x 1.000 in. W x 62.50 mil, Foam, Paper Lined, White

SKU # 75447319811
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Sided Adhesive Foam Tape
Color: White
Liner: Paper
Width: 1 in.
Length: 36 yd.

Foam Tape: Type - Double Sided Adhesive Foam Tape; Color - White; Liner - Paper; Width - 1.000 in; Length - 36.0 yd; Manufacturer Series - Bradyfoam™