Menu Search

3M #4016-1INX36YD

Foam Tape, 36.0 yd. L x 1.000 in. W x 0.062 in. thick, Urethane Open Cell, White

SKU: 02120006455
Manufacturer Series: 4016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Double Sided Adhesive Foam Tape
Material: Urethane Open Cell
Color: White
Adhesive Application: High Temperature
Foam Properties: Conformable
Thickness: 0.062 in.
Width: 1 in.
Length: 36 yd.
Package: 9
Description
Foam Tape: Type - Double Sided Adhesive Foam Tape; Material - Urethane Open Cell; Color - White; Adhesive Application - High Temperature, High Shear; Foam Properties - Conformable; Thickness - 0.062 in; Width - 1.000 in; Length - 36.0 yd; Package - 9; Additional Information - Environment: Indoor use; Manufacturer Series - 4016
Additional Info: Environment: Indoor use