Menu Search
3M #4026-1INX36YD

Foam Tape, 36.0 yd. L x 1.000 in. W x 0.062 in. thick, Urethane Open Cell, Paper Lined, White

SKU # 02120017057 Manufacturer Series: 4026
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Sided Adhesive Foam Tape
Material: Urethane Open Cell
Color: White
Adhesive Application: High Temperature
Foam Properties: Conformable
Thickness: 0.062 in.
Width: 1 in.
Length: 36 yd.
Package: 9

Additional Info: Environment: Indoor use