Menu Search
Foam Tape Foam Tape, 36.0 yd. L x 0.750 in. W x 0.062 in. thick, Urethane Open Cell, White

3M #4016-3/4INX36YD

Foam Tape, 36.0 yd. L x 0.750 in. W x 0.062 in. thick, Urethane Open Cell, White

SKU #02120006454
Manufacturer Series: 4016
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Double Sided Adhesive Foam Tape
Material: Urethane Open Cell
Color: White
Adhesive Application: High Temperature
Foam Properties: Conformable
Thickness: 0.062 in.
Width: 0.75 in.
Length: 36 yd.
Package: 12

Additional Info: Environment: Indoor use