3M #4032-3/4INX72YD

Double Sided Adhesive Foam Tape 72.0 yd Off-White

SKU: 02120067477
Manufacturer Series: 4032
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Double Sided Adhesive Foam Tape
Material: Polyurethane Foam
Color: Off White
Adhesive Application: High Temperature, High Shear
Foam Properties: Conformable
Liner: Kraft Paper
Temperature Rating: 220°F Max
Thickness: 0.031 in.
Width: 0.75 in.
Length: 72 yd.
Manufacturer Series: 4032
Description
Foam Tape: Type - Double Sided Adhesive Foam Tape; Material - Polyurethane Foam; Color - Off-White; Adhesive Application - High Temperature, High Shear; Foam Properties - Conformable; Liner - Kraft Paper; Temperature Rating - 220 deg F Max; Thickness - 0.031 in.; Width - 0.750 in.; Length - 72.0 yd; Additional Information - Adhesive Type: Acrylic; Manufacturer Series - 4032
Additional Info: Adhesive Type: Acrylic