This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
3M #4945-1X36YD-9

Double Sided Adhesive Foam 36.0 yd White

SKU # 02120016955 Manufacturer Series: VHB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Sided Adhesive Foam Tape
Material: Acrylic Closed Cell
Color: White
Adhesive Application: Multi-Purpose
Foam Properties: Firm
Liner: Paper
Temperature Rating: -35 to 110 Degree C
Thickness: 0.045 in.
Width: 1 in.
Length: 36 yd.
Package: 9