Menu Search
Search
RECTORSEAL CORP #14000

Flux, Soldering, Paste, 1.7 oz

SKU # 05254114000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soldering Flux
Content Type: Paste
Content Base: Lead Free
Application: All Metals (except aluminum)
Package Type: Can
Weight: 1.7 fl. oz. (50.2mL)
Package Size: 12

Flux, Paste and Thinners: Type - Soldering Flux; Content Type - Paste; Content Base - Lead Free; Application - All Metals (except aluminum); Package Type - Can; Size - Weight - 1.7 fl-oz (50.2 ml); Package Size - 12