Menu Search
Fluorescent and HID Ceiling and Wall Fixtures Lampholder, 18W, 120V, GU24 Socket, White Fixture, White Lens, Surface Mount
LEVITON #9860-LHG

Lampholder, 18W, 120V, GU24 Socket, White Fixture, White Lens, Surface Mount

SKU # 07847739388
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ceiling Fixture
Mounting: Surface
Lens Style: Round, Flat Bottom
Material: Polycarbonate
Color - Fixture: White
Color - Lens: White
Lamp Quantity: 1
Max Watts: 18W
Voltage: 120V
Lamp Socket: GU24
Lamp Included: 13W CFL

Additional Info: Indoor Applications. Furnished with Pigtail Leads. Lamp: 2700K, 900 Lumen Output