Menu Search
Fluorescent Wraparound Fixtures Decorative 18.25 in. F15T8 120V

PROGRESS LIGHTING #P7201-30WB

Decorative 18.25 in. F15T8 120V

SKU #78524714792
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Wrapround Fixture Type: Decorative
Fixture Length: 18.25 in.
Fixture Width: 4 in.
Fixture Depth: 1.75 in.
Lamp Quantity: 1
Lamp Type: F15T8
Lamp Length: 18.25 in.
Ballast Voltage: 120V
Ballast Type: Magnetic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Decorative; Fixture Length - in - 18.25; Fixture Width - in - 4; Fixture Depth - in - 1.75; Lamp Quantity - 1; Lamp Type - F15T8; Lamp Length - 18.25; Ballast Voltage - 120; Ballast Type - Magnetic; Additional Information - White Diffuser

Additional Info: White Diffuser