NICOR #10359EB

Fluorescent Wraparound Fixture, 32T8 Lamp, 49.00 in. L x 5.00 in. W x 2.25 in. D Fixture

SKU: 76770605933
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Wrapround Fixture Type: Standard
Fixture Length: 49 in.
Fixture Width: 5 in.
Fixture Depth: 2.25 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120V
Ballast Type: Electronic
Lens: Clear Prismatic Acrylic
This four foot, two lamp Fluorescent linear wrap offers a clear prismatic acrylic diffuser that wraps around its T8 lamp light source providing clean illumination and brightness control. The 10359EB can be used for both residential and commercial applications such as schools, hospitals, offices and retail settings.
Additional Info: Lamp Watt: 58W