Menu Search

LITHONIA LIGHTING #LB432MV

Wraparound Fixture, 32T8 Lamp, 48 in. L x 15.37 in. W x 3 in. D Fixture, 4 Lamp

SKU: 74597508849
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 15.37 in.
Fixture Depth: 3 in.
Lamp Quantity: 4
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Lens: Prismatic Acrylic
Description
Fluorescent Wraparounds: Wrapround Fixture Type - Standard, Low-Profile; Fixture Length - in - 48; Fixture Width - in - 15.37; Fixture Depth - in - 3; Lamp Quantity - 4; Lamp Length - 48; Ballast Voltage - 120-277; Lens - Prismatic Acrylic