Menu Search

LITHONIA LIGHTING #LB232MV

Wraparound Fixture, 32T8 Lamp, 48 in. L x 10 in. W x 3 in. D Fixture, 2 Lamp

SKU: 74597508850
Manufacturer Series: LB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 10 in.
Fixture Depth: 3 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Prismatic Acrylic
Description
Fluorescent Wraparounds: Wrapround Fixture Type - Standard, Low-Profile; Fixture Length - in - 48; Fixture Width - in - 10.00; Fixture Depth - in - 3.00; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 48; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Prismatic Acrylic; Manufacturer Model - LB