Menu Search
LITHONIA LIGHTING #TLB-2-32-MVOLT-1/4-GEB10IS

Standard, Low-Profile 48 in. 32T8 120V

SKU # 78423115938 Manufacturer Series: LB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 96 in.
Fixture Width: 10 in.
Fixture Depth: 3 in.
Lamp Quantity: 4
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120V
Ballast Type: Electronic
Lens: Prismatic Acrylic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Standard, Low-Profile; Fixture Length - in - 96; Fixture Width - in - 10.00; Fixture Depth - in - 3.00; Lamp Quantity - 4; Lamp Type - 32T8; Lamp Length - 48; Ballast Voltage - 120; Ballast Type - Electronic; Lens - Prismatic Acrylic; Additional Information - Ballast: Instant Start THD 10%; Manufacturer Model - LB

Additional Info: Ballast: Instant Start THD 10%