Menu Search
Fluorescent Wraparound Fixtures Standard, Low-Profile 48 in. 32T8 120-277V

LITHONIA LIGHTING #LB332MVOLT1/3GEB10IS

Standard, Low-Profile 48 in. 32T8 120-277V

SKU #78423115111
Manufacturer Series: LB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 15.38 in.
Fixture Depth: 3 in.
Lamp Quantity: 3
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Prismatic Acrylic

Additional Info: Ballast: (1)3L T8 Electonic <10pct THD Instant Start