Menu Search
Fluorescent Wraparound Fixtures Standard 48 in. 40T12 120V

LITHONIA LIGHTING #SB440-120ES

Standard 48 in. 40T12 120V

SKU #78423100259
Manufacturer Series: SB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Wrapround Fixture Type: Standard
Fixture Length: 48 in.
Fixture Width: 13.75 in.
Fixture Depth: 2.875 in.
Lamp Quantity: 4
Lamp Type: 40T12
Lamp Length: 48 in.
Ballast Voltage: 120V
Ballast Type: Magnetic
Lens: Prismatic Acrylic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Standard; Fixture Length - in - 48; Fixture Width - in - 13.75; Fixture Depth - in - 2.875; Lamp Quantity - 4; Lamp Type - 40T12; Lamp Length - 48; Ballast Voltage - 120; Ballast Type - Magnetic; Lens - Prismatic Acrylic; Manufacturer Model - SB