LITHONIA LIGHTING #SB232MV

Square Basket Wrap without Lamps, T8 Lamp, 48 in. L x 8.6 in. W x 2.6 in. D Fixture, 120-277V

SKU: 74597508363
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Wrapround Fixture Type: Commercial, Low-Profile
Fixture Length: 48 in.
Fixture Width: 8.62 in.
Fixture Depth: 2.62 in.
Lamp Quantity: 2
Lamp Type: T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Description
Fluorescent Wraparounds: Wrapround Fixture Type - Commercial, Low-Profile; Fixture Length - in - 48; Fixture Width - in - 8.62; Fixture Depth - in - 2.62; Lamp Quantity - 2; Lamp Type - T8; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Wattage: 32W, Square Basket Wraps
Additional Info: Wattage: 32W, Square Basket Wraps