Menu Search

LITHONIA LIGHTING #LBL4-LP840

LED Wraparound, 120-277, 48 in. L x 10 in. W x 2.75 in. D Fixture, LED Driver

SKU: 75357391763
Manufacturer Series: LB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Wrapround Fixture Type: Low Profile
Fixture Length: 48 in.
Fixture Width: 10 in.
Fixture Depth: 2.75 in.
Lamp Type: LED
Ballast Voltage: 120-277V
Lens: Pattern 12 Acrylic
Description
Fluorescent Wraparounds: Wrapround Fixture Type - Low Profile; Fixture Length - in - 48.00 in.; Fixture Width - in - 10.00 in.; Fixture Depth - in - 2.75 in.; Lamp Type - LED; Ballast Voltage - 120-277; Lens - Patterned No. 12 Acrylic; Additional Information - Lumens: 4600, Color Temperature: 4000K, Wattage: 41W, Rated Life: 50000 hrs, CRI: 82; Manufacturer Model - LB
Additional Info: Lumens: 4600, Color Temperature: 4000K, Wattage: 41W, Rated Life: 50000 hrs, CRI: 82