Menu Search
Fluorescent Wraparound Fixtures Standard, Low-Profile 48 in. 40T12 120V

EATON LIGHTING #W-240A-120V-LE3-U

Standard, Low-Profile 48 in. 40T12 120V

SKU #66240190087
Manufacturer Series: W Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 8.5 in.
Fixture Depth: 2.63 in.
Lamp Quantity: 2
Lamp Type: 40T12
Lamp Length: 48 in.
Ballast Voltage: 120V
Ballast Type: Magnetic
Lens: Prismatic Acrylic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Standard, Low-Profile; Fixture Length - in - 48; Fixture Width - in - 8.50; Fixture Depth - in - 2.63; Lamp Quantity - 2; Lamp Type - 40T12; Lamp Length - 48; Ballast Voltage - 120; Ballast Type - Magnetic; Lens - Prismatic Acrylic; Manufacturer Model - W Series