Menu Search
COLUMBIA LIGHTING #AWW4-432-4EHLU

Standard, Low-Profile 48 in. 32T8 120-277V

SKU # 07853100112 Manufacturer Series: AWW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 14.63 in.
Fixture Depth: 2.88 in.
Lamp Quantity: 4
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Prismatic Acrylic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Standard, Low-Profile; Fixture Length - in - 48; Fixture Width - in - 14.63; Fixture Depth - in - 2.88; Lamp Quantity - 4; Lamp Type - 32T8; Lamp Length - 48; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Prismatic Acrylic; Manufacturer Model - AWW