Undercabinet Fluorescent 36.00 in

SKU: 78374192021
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fixture Type: Undercabinet Fluorescent
Fixture Length: 36 in.
Fixture Width: 5 in.
Fixture Depth: 1.75 in.
Lamp Quantity: 1
Lamp Type: 30T12
Housing Color: White
Lens: Acrylic, White
Manufacturer Model: M130B
Fluorescent Under-Cabinet Fixtures: Fixture Type - Undercabinet Fluorescent; Fixture Length - 36.00 in; Fixture Width - 5.00 in; Fixture Depth - 1.75 in; Lamp Quantity - 1; Lamp Type - 30T12; Housing Color - White; Lens - Acrylic, White; Additional Information - Ballast: NPF Rapid Start. Glass: Styrene; Manufacturer Model - M130B
Additional Info: Ballast: NPF Rapid Start. Glass: Styrene