Menu Search
EATON LIGHTING #8615

Magnetic Undercabinet Fixture, (1) Lamp, 15T12, 18.00 in. L x 5.12 in. W x 1.75 in. D Fixture

SKU # 66240139966
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Undercabinet Fluorescent
Fixture Length: 18 in.
Fixture Width: 5.12 in.
Fixture Depth: 1.75 in.
Lamp Quantity: 1
Lamp Type: 15T12
Lamp Length: 18 in.
Ballast Voltage: 120V
Ballast Type: Magnetic
Housing Color: White
Lens: Acrylic, Ribbed

Fluorescent Under-Cabinet Fixtures: Fixture Type - Undercabinet Fluorescent; Fixture Length - 18.00 in; Fixture Width - 5.12 in; Fixture Depth - 1.75 in; Lamp Quantity - 1; Lamp Type - 15T12; Lamp Length - 18.00 in; Ballast Voltage - 120; Ballast Type - Magnetic; Housing Color - White; Lens - Acrylic, Ribbed; Additional Information - Residential Fixture

Additional Info: Residential Fixture