LEVITON #13894

Lamp Starter, 4/6/8W, 2 Prongs, FS-5 Identity

SKU: 07847762308
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Grade/Type: Fluorescent Lamp Starter
Lamp Type: 4, 6 and 8W
Number of Prongs: 2
Identity Code: FS-5
Description
Fluorescent Starters: Grade/Type - Fluorescent Lamp Starter; Lamp Size - 4, 6 and 8W; Number of Prongs - 2; Identity Code - FS-5