LEVITON #13891

Lamp Starter, 13/30/40W, 2 Prongs, FS-4 Identity

SKU: 07847762304
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Grade/Type: Fluorescent Lamp Starter
Lamp Type: 13, 30 and 40W
Number of Prongs: 2
Identity Code: FS-4
Description
Fluorescent Starters: Grade/Type - Fluorescent Lamp Starter; Lamp Size - 13, 30 and 40W; Number of Prongs - 2; Identity Code - FS-4