Menu Search
Fluorescent Starters Fluorescent Lamp Starter 90-100W
HUBBELL #FS850

Fluorescent Lamp Starter 90-100W

SKU # 78358575073
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Grade/​Type: Fluorescent Lamp Starter
Lamp Type: 90-100W
Number of Prongs: 4
Identity Code: FS-850

Fluorescent Starters: Grade/Type - Fluorescent Lamp Starter; Lamp Size - 90-100W; Number of Prongs - 4; Identity Code - FS-850; Additional Information - Manual Reset

Additional Info: Manual Reset