Menu Search
Search
COOPER WIRING #45FS2-BOX

Fluorescent Lamp Starter 15 and 20W

SKU # 03266420011
Grade/​Type: Fluorescent Lamp Starter
Lamp Type: 15 and 20W
Number of Prongs: 2
Identity Code: FS-2

Starters: Grade/Type - Fluorescent Lamp Starter; Lamp Size - 15 and 20W; Number of Prongs - 2; Identity Code - FS-2