Menu Search
LEVITON #380

Lampholder, 660W, 250V, Medium Bi-Pin Base, Screw Terminal, Black

SKU # 07847712076
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Fluorescent Starter
Base Type: Medium Bi-Pin
Max Watts: 660W
Voltage: 250V
Terminals: Screw
Color: Black