Menu Search
Fluorescent Recessed Housings Fluorescent Downlight 26W 5" Square
LIGHTOLIER - GENLYTE GROUP INC #1050SQ26ES

XCEED Fluorescent Downlight 26W 5" Square

SKU # 74254600487
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Housing Type: Fluorescent Downlight
Number of Lamps: 1
Watts: 26W
Lamp Type: CFTR26W/GX24q/827
Lamp Position: Horizontal
Nominal Aperture: 5 in. Square
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Voltage: 120V
Ballast Type: Electronic
Depth: 3.5 in. (89mm)
Ceiling Opening: 5.31 x 5.31 in. (135 x 135mm)

Additional Info: Includes: 26W 2700K Lamp, Preset Mounting Screws