Menu Search
Search
TUNGSRAM USA LTD #F54T5/47W/841ECO

Fluorescent Lamp, 47W, Miniature Bi-Pin (G5), Plug-In

SKU # 72136562022 Manufacturer Series: GE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Output Fluorescent Lamp
Bulb Shape: Tubular
Bulb: T-5
Base: Miniature Bi-Pin (G5), Plug-In
Watts: 47W
Lamp Style: Straight Linear
Color: Cool White
Lumens: 4800 Initial, 4410 Mean
Color Temperature: 4100K
Dimmable: Yes
Average Life - hrs: 30000
Length: 45.2 in.
CRI: 84
Packaging: 40/Case
Contains Mercury: 2.50 mg